- Barrier Safety Tape
- Yellow
features
- PE film
- Easy to use – just tie and untie
- Durable and reusable
- Chemical-, moisture- and abrasion-resistant – stands up to the elements
- High visibility
- Reusable barricade for marking hazardous and restricted areas
- Blocking construction sites, road repairs and other hazardous areas
| Background Color | Yellow |
| Text Color | Black |
| Type | Barricade Tape |
| Style | Safety |
| Material | Polyethylene |
| Width | 3 in |
| Packing Type | Roll |
| Length | 1,000 ft |
| Sign Legend | Caution Do Not Enter |
| Thickness Specification | 2 mil |
| Weight | 1.962 LB |

