- .562" Shaft Diameter
- .810" Housing Bore Diameter
- .187" Width
- Acrylates
- Type31
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 Max |
| Pressure | 0 psi |
| Construction | 31 |
| Seal Application | General Purpose |
| Inch/Metric | Inch |
| Lip Type | Single Lip w/o Spring |
| Case Construction | Rubber Covered Steel Case w/o Inner Case |
| Surface Speed [Nom] | 2,000 ft/min |
| Temperature Range [Min] | -30 °F |
| Lip Style | Internal |
| Shaft Dia. | 0.562 in |
| Housing Bore Dia. | 0.81 in |
| Spring Material | None |
| Lip Material | Acrylates |
| Temperature Range [Max] | 300 °F |
| Seal Design | Molded Design |
| Weight | 0.01 LB |

