- 1.875" Shaft Diameter
- 2.624" Housing Bore Diameter
- .375" Width
- Silicone
- Type33
| Lip Style | Internal |
| Pressure | 7 psi |
| Construction | 33 |
| Temperature Range [Min] | -80 °F |
| Seal Design | Bonded Design |
| Lip Type | Single Lip w/Spring |
| Housing Bore Dia. | 2.624 in |
| Lip Material | Silicone |
| Shaft Dia. | 1.875 in |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Inch |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Temperature Range [Max] | 350 °F |
| Surface Speed [Nom] | 3,000 ft/min |
| Case Construction | Steel Case w/o Inner Case |
| Weight | 0.07 LB |

