- 1.875" Shaft Diameter
- 2.502" Housing Bore Diameter
- .328" Width
- Nitrile
- Type35
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Temperature Range [Max] | 225 °F |
| Lip Style | Internal |
| Pressure | 7 psi |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Rubber Covered Steel Case w/o Inner Case |
| Shaft Dia. | 1.875 in |
| Seal Application | General Purpose |
| Construction | 35 |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile |
| Lip Type | Single Lip w/Spring |
| Seal Design | Bonded Design |
| Housing Bore Dia. | 2.502 in |
| Weight | 0.05 LB |

