- 5.750" Shaft Diameter
- 7.001" Housing Bore Diameter
- .562" Width
- Fluoroelastomers
- Type41
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Construction | 41 |
| Lip Type | Dual Lip w/One Spring |
| Shaft Dia. | 5.75 in |
| Lip Material | Fluoroelastomer - Viton |
| Pressure | 7 psi |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Nom] | 3,000 ft/min |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Inch |
| Seal Design | Assembled Design |
| Housing Bore Dia. | 7.001 in |
| Lip Style | Internal |
| Temperature Range [Max] | 400 °F |
| Weight | 0.31 LB |

