- 7.000" Shaft Diameter
- 8.250" Housing Bore Diameter
- .625" Width
- Nitrile
- Type41
| Lip Style | Internal |
| Pressure | 7 psi |
| Inch/Metric | Inch |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 8 1/4 in |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 7 in |
| Temperature Range [Max] | 225 °F |
| Seal Design | Assembled Design |
| Lip Material | Nitrile |
| Construction | 41 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Lip Type | Dual Lip w/One Spring |
| Temperature Range [Min] | -40 °F |
| Weight | 1.09 LB |

