- 1.000" Shaft Diameter
- 1.375" Housing Bore Diameter
- .187" Width
- Nitrile
- Type44
| Spring Material | None |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Single Lip w/o Spring |
| Seal Application | General Purpose |
| Seal Design | Bonded Design |
| Housing Bore Dia. | 1 3/8 in |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile |
| Temperature Range [Max] | 225 °F |
| Construction | 44 |
| Case Construction | Steel Case w/o Inner Case |
| Lip Style | Internal |
| Shaft Dia. | 1 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 Max |
| Pressure | 0 psi |
| Inch/Metric | Inch |
| Weight | 0.02 LB |

