- 2.750" Shaft Diameter
- 3.501" Housing Bore Diameter
- .250" Width
- Nitrile
- Type4S
| Construction | 4S |
| Spring Material | None |
| Pressure | 0 psi |
| Lip Type | Single Lip w/o Spring |
| Shaft Dia. | 2.75 in |
| Case Construction | Steel Case w/Inner Case |
| Surface Speed [Nom] | 2,000 ft/min |
| Lip Material | Nitrile |
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Temperature Range [Max] | 225 °F |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Inch/Metric | Inch |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 Max |
| Housing Bore Dia. | 3.501 in |
| Temperature Range [Min] | -40 °F |
| Weight | 0.12 LB |

