- 2.375" Shaft Diameter
- 3.251" Housing Bore Diameter
- .375" Width
- Acrylates
- Type48
| Pressure | 7 psi |
| Lip Type | Single Lip w/Spring |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -30 °F |
| Case Construction | Steel Case w/o Inner Case |
| Surface Speed [Nom] | 3,000 ft/min |
| Temperature Range [Max] | 300 °F |
| Lip Style | Internal |
| Lip Material | Acrylates |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 3.251 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Construction | 48 |
| Seal Design | Bonded Design |
| Inch/Metric | Inch |
| Shaft Dia. | 2.375 in |
| Seal Application | General Purpose |
| Weight | 0.09 LB |

