- Internal, Dual Lip With One Spring, Rubber Covered Steel Case, 65mm Shaft Diameter, 85mm Housing Diameter, 8mm Wide
| Temperature Range [Max] | 225 °F |
| Pressure | 3 psi |
| Construction | 32 |
| Lip Style | Internal |
| Lip Type | Dual Lip w/One Spring |
| Shaft Dia. | 65 mm |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 85 mm |
| Lip Material | Nitrile |
| Case Construction | Rubber Covered Steel Case w/o Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Seal Design | Molded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.01 |
| Weight | 0.07 LB |

