- Internal, Special Construction, Special Construction, 1.94" Shaft Diameter, 2.813" Housing Diameter, 0.428" Wide
| Housing Bore Dia. | 2.813 in |
| Shaft Dia. | 1.94 in |
| Lip Style | Internal |
| Seal Design | Assembled Design |
| Case Construction | Special Construction |
| Construction | Special |
| Seal Application | General Purpose |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Pressure | 0 psi |
| Lip Type | Special Construction |
| Spring Material | N/A |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 |
| Temperature Range [Max] | 225 °F |
| Inch/Metric | Inch |
| Surface Speed [Nom] | 2,000 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.1 LB |

