- Accident Prevention - Personal Protection Equipment
- Caution
- Hard Hats Safety Glasses And Safety Shoes Required" This Area
- 7" H x 10" L
- Rigid Plastic
description
- OSHA signs are the perfect way to alert your employees and guests when a hazard is present in your facility. Keep your facility safe, buy an OSHA regulated sign today and prevent an accident tomorrow. These OSHA signs comply with OSHA 29 CFR 1910.145.
features
- Sign Muscle™ coating protects signs and labels from scuffs and scratches, while providing excellent color clarity and a smooth edge
- UV light inhibitors in the coating also protect products from fading
| Sign Header | Caution |
| Sign Legend | Hard Hats Safety Glasses And Safety Shoes Required In This Area |
| Text Color | Black |
| Sign Type | Accident Prevention - Personal Protection Equipment |
| Material | Rigid Plastic |
| Height | 7 in |
| Length | 10 in |
| Background Color | Yellow |
| Weight | 0.13 LB |
| EAN or UPC | 887481005850 |

