- Accident Prevention - Personal Protection Equipment
- Danger
- Safety Glasses Required Beyond This Point
- 10" H x 14" L
- Rigid Plastic
description
- OSHA signs are the perfect way to alert your employees and guests when a hazard is present in your facility. Keep your facility safe, buy an OSHA regulated sign today and prevent an accident tomorrow. These OSHA signs comply with OSHA 29 CFR 1910.145.
features
- Sign Muscle™ coating protects signs and labels from scuffs and scratches, while providing excellent color clarity and a smooth edge
- UV light inhibitors in the coating also protect products from fading
| Sign Header | Danger |
| Sign Legend | Safety Glasses Required Beyond This Point |
| Background Color | Red, Black, White |
| Sign Type | Accident Prevention - Personal Protection Equipment |
| Length | 14 in |
| Text Color | Black, White |
| Height | 10 in |
| Material | Rigid Plastic |
| Weight | 0.26 LB |
| EAN or UPC | 887481020662 |

