- Caution Barrier Tape
- 3" W x 1000' L
- Yellow
| Thickness | 3 mil |
| Width | 3 in |
| Sign Legend | Caution |
| Background Color | Yellow |
| Type | Barricade Tape, Caution |
| Text Color | Black |
| Style | Safety |
| Length | 1,000 ft |
| Weight | 3.0 LB |
| Thickness | 3 mil |
| Width | 3 in |
| Sign Legend | Caution |
| Background Color | Yellow |
| Type | Barricade Tape, Caution |
| Text Color | Black |
| Style | Safety |
| Length | 1,000 ft |
| Weight | 3.0 LB |