- 21/32" Drill Size
- 5 1/8" Flute Length
- 9" Overall Length
- Shank Taper No. 2
- High Speed Steel
| Material | High Speed Steel |
| Shank Taper No. | 2 |
| Point Angle | 118 ° |
| Overall Length | 9 in |
| Finish | Treated |
| Drill Size | 21/32 in |
| Flute Length | 5 1/8 in |
| Weight | 0.0 LB |
| Material | High Speed Steel |
| Shank Taper No. | 2 |
| Point Angle | 118 ° |
| Overall Length | 9 in |
| Finish | Treated |
| Drill Size | 21/32 in |
| Flute Length | 5 1/8 in |
| Weight | 0.0 LB |