- 1 1/8" Drill Size
- 7 1/8" Flute Length
- 12 3/4" Overall Length
- Shank Taper No. 4
- High Speed Steel
| Drill Size | 1 1/8 in |
| Shank Taper No. | 4 |
| Flute Length | 7 1/8 in |
| Overall Length | 12.75 in |
| Material | High Speed Steel |
| Point Angle | 118 ° |
| Finish | Treated |
| Weight | 0.0 LB |

