- 1 1/4" Drill Size
- 7 7/8" Flute Length
- 13 1/2" Overall Length
- Shank Taper No. 4
- High Speed Steel
| Point Angle | 118 ° |
| Material | High Speed Steel |
| Finish | Treated |
| Flute Length | 7 7/8 in |
| Overall Length | 13.5 in |
| Shank Taper No. | 4 |
| Drill Size | 1 1/4 in |
| Weight | 0.0 LB |

