- 1 3/8" Drill Size
- 8 7/8" Flute Length
- 14 1/2" Overall Length
- Shank Taper No. 4
- High Speed Steel
| Overall Length | 14.5 in |
| Shank Taper No. | 4 |
| Material | High Speed Steel |
| Finish | Treated |
| Flute Length | 8 7/8 in |
| Drill Size | 1 3/8 in |
| Point Angle | 118 ° |
| Weight | 0.0 LB |

