- 1 5/8" Drill Size
- 10" Flute Length
- 17" Overall Length
- Shank Taper No. 5
- High Speed Steel
| Material | High Speed Steel |
| Shank Taper No. | 5 |
| Flute Length | 10 in |
| Overall Length | 17 in |
| Drill Size | 1 5/8 in |
| Finish | Treated |
| Point Angle | 118 ° |
| Weight | 0.0 LB |
| Material | High Speed Steel |
| Shank Taper No. | 5 |
| Flute Length | 10 in |
| Overall Length | 17 in |
| Drill Size | 1 5/8 in |
| Finish | Treated |
| Point Angle | 118 ° |
| Weight | 0.0 LB |