- 2 3/8" Drill Size
- 10 1/8" Flute Length
- 17 3/8" Overall Length
- Shank Taper No. 5
- High Speed Steel
| Drill Size | 2 3/8 in |
| Finish | Treated |
| Overall Length | 17.375 in |
| Point Angle | 118 ° |
| Flute Length | 10 1/8 in |
| Material | High Speed Steel |
| Shank Taper No. | 5 |
| Weight | 0.0 LB |

