- 2 5/8" Drill Size
- 11 7/8" Flute Length
- 19 1/2" Overall Length
- Shank Taper No. 5
- High Speed Steel
| Flute Length | 11 7/8 in |
| Point Angle | 118 ° |
| Overall Length | 19.5 in |
| Drill Size | 2 5/8 in |
| Finish | Treated |
| Shank Taper No. | 5 |
| Material | High Speed Steel |
| Weight | 0.0 LB |

