- 2 3/4" Drill Size
- 12 3/4" Flute Length
- 20 3/8" Overall Length
- Shank Taper No. 5
- High Speed Steel
| Flute Length | 12 3/4 in |
| Drill Size | 2 3/4 in |
| Material | High Speed Steel |
| Finish | Treated |
| Overall Length | 20.375 in |
| Point Angle | 118 ° |
| Shank Taper No. | 5 |
| Weight | 0.0 LB |

