- 11/16" Drill Size
- 5 3/8" Flute Length
- 10" Overall Length
- Shank Taper No. 3
- High Speed Steel
| Finish | Treated |
| Flute Length | 5 3/8 in |
| Material | High Speed Steel |
| Point Angle | 118 ° |
| Drill Size | 11/16 in |
| Shank Taper No. | 3 |
| Overall Length | 10 in |
| Weight | 0.0 LB |
| Finish | Treated |
| Flute Length | 5 3/8 in |
| Material | High Speed Steel |
| Point Angle | 118 ° |
| Drill Size | 11/16 in |
| Shank Taper No. | 3 |
| Overall Length | 10 in |
| Weight | 0.0 LB |