- 47/64" Drill Size
- 5 7/8" Flute Length
- 10 1/2" Overall Length
- Shank Taper No. 3
- High Speed Steel
| Material | High Speed Steel |
| Flute Length | 5.875 in |
| Overall Length | 10.5 in |
| Shank Taper No. | 3 |
| Point Angle | 118 ° |
| Drill Size | 47/64 in |
| Finish | Treated |
| Weight | 0.0 LB |

