- 1/8" Drill Size
- 2 3/4" Flute Length
- 5 1/8" Overall Length
- Regular Helix High Speed Steel
| Overall Length | 5.125 in |
| Flute Length | 2 3/4 in |
| Type | Fractional |
| Point Angle | 118 ° |
| Size Type | Fractional, Equal Ends |
| Drill Style | Regular Helix |
| Drill Size | 1/8 in |
| Finish | Bright |
| Material | HSS |
| Drill Length Type | Taper (Long) |
| Weight | 0.05 LB |

