- 47/64" Drill Size
- 5 7/8" Flute Length
- 9 3/4" Overall Length
- Regular Helix High Speed Steel
| Size Type | Fractional, Equal Ends |
| Point Angle | 118 ° |
| Drill Size | 47/64 in |
| Overall Length | 9.75 in |
| Drill Length Type | Taper (Long) |
| Material | HSS |
| Flute Length | 5 7/8 in |
| Drill Style | Regular Helix |
| Finish | Treated |
| Type | Fractional |
| Weight | 0.05 LB |

