- 1" Drill Size
- 6 3/8" Flute Length
- 11" Overall Length
- Regular Helix High Speed Steel
| Drill Style | Regular Helix |
| Overall Length | 11 in |
| Size Type | Fractional, Equal Ends |
| Material | HSS |
| Type | Fractional |
| Drill Size | 1 in |
| Point Angle | 118 ° |
| Drill Length Type | Taper (Long) |
| Finish | Treated |
| Flute Length | 6 3/8 in |
| Weight | 0.05 LB |

