- 1/16" Drill Size
- 7/8" Flute Length
- 1 7/8" Overall Length
- Heavy Duty High Speed Steel
- Treated
| Material | HSS |
| Drill Style | Standard Twist Drill |
| Drill Size | 1/16 in |
| Point Angle | 135 ° |
| Type | Fractional |
| Drill Length Type | Jobber |
| Flute Length | 7/8 in |
| Size Type | Fractional, Equal Ends |
| Finish | Treated |
| Overall Length | 1.875 in |
| Weight | 0.05 LB |

