- 3/32" Drill Size
- 1 1/4" Flute Length
- 2 1/4" Overall Length
- Heavy Duty High Speed Steel
- Treated
| Drill Length Type | Jobber |
| Size Type | Fractional, Equal Ends |
| Drill Style | Standard Twist Drill |
| Finish | Treated |
| Type | Fractional |
| Material | HSS |
| Point Angle | 135 ° |
| Overall Length | 2.25 in |
| Flute Length | 1 1/4 in |
| Drill Size | 3/32 in |
| Weight | 0.05 LB |

