- 1/8" Drill Size
- 1 5/8" Flute Length
- 2 3/4" Overall Length
- Heavy Duty High Speed Steel
- Treated
| Size Type | Fractional, Equal Ends |
| Overall Length | 2.75 in |
| Drill Length Type | Jobber |
| Flute Length | 1.625 in |
| Point Angle | 135 ° |
| Drill Style | Standard Twist Drill |
| Type | Fractional |
| Drill Size | 1/8 in |
| Material | HSS |
| Finish | Treated |
| Weight | 0.05 LB |

