- 9/64" Drill Size
- 1 3/4" Flute Length
- 2 7/8" Overall Length
- Heavy Duty High Speed Steel
- Treated
| Overall Length | 2.875 in |
| Drill Length Type | Jobber |
| Material | HSS |
| Drill Style | Standard Twist Drill |
| Finish | Treated |
| Type | Fractional |
| Drill Size | 9/64 in |
| Point Angle | 135 ° |
| Flute Length | 1 3/4 in |
| Size Type | Fractional, Equal Ends |
| Weight | 0.05 LB |

