- 5/32" Drill Size
- 2" Flute Length
- 3 1/8" Overall Length
- Heavy Duty High Speed Steel
- Treated
| Material | HSS |
| Drill Size | 5/32 in |
| Drill Style | Standard Twist Drill |
| Type | Fractional |
| Size Type | Fractional, Equal Ends |
| Drill Length Type | Jobber |
| Point Angle | 135 ° |
| Overall Length | 3.125 in |
| Flute Length | 2 in |
| Finish | Treated |
| Weight | 0.05 LB |

