- 11/64" Drill Size
- 2 1/8" Flute Length
- 3 1/4" Overall Length
- Heavy Duty High Speed Steel
- Treated
| Overall Length | 3.25 in |
| Size Type | Fractional, Equal Ends |
| Drill Style | Standard Twist Drill |
| Drill Length Type | Jobber |
| Material | HSS |
| Finish | Treated |
| Type | Fractional |
| Drill Size | 11/64 in |
| Point Angle | 135 ° |
| Flute Length | 2 1/8 in |
| Weight | 0.05 LB |

