- 3/16" Drill Size
- 2 5/16" Flute Length
- 3 1/2" Overall Length
- Heavy Duty High Speed Steel
- Treated
| Material | HSS |
| Finish | Treated |
| Drill Size | 3/16 in |
| Flute Length | 2 5/16 in |
| Drill Length Type | Jobber |
| Overall Length | 3.5 in |
| Size | 0.028, 0.035, 0.050, 1/16, 5/64, 3/32, 7/654, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16 and 3/8 in |
| Type | Fractional |
| Drill Style | Standard Twist Drill |
| Size Type | Fractional, Equal Ends |
| No. of Keys | 15 |
| Weight | 0.05 LB |

