- 13/64" Drill Size
- 2 7/16" Flute Length
- 3 5/8" Overall Length
- Heavy Duty High Speed Steel
- Treated
| Overall Length | 3.625 in |
| Flute Length | 2 7/16 in |
| Drill Size | 13/64 in |
| Finish | Treated |
| Type | Fractional |
| Drill Style | Standard Twist Drill |
| Size Type | Fractional, Equal Ends |
| Drill Length Type | Jobber |
| Material | HSS |
| Point Angle | 135 ° |
| Weight | 0.0 KG |

