- 1/4" Drill Size
- 2 3/4" Flute Length
- 4" Overall Length
- Heavy Duty High Speed Steel
- Treated
| Material | HSS |
| Flute Length | 2 3/4 in |
| Size Type | Fractional, Equal Ends |
| Overall Length | 4 in |
| Drill Size | 1/4 in |
| Drill Style | Standard Twist Drill |
| Type | Fractional |
| Drill Length Type | Jobber |
| Finish | Treated |
| Point Angle | 135 ° |
| Weight | 0.05 LB |

