- 17/64" Drill Size
- 2 7/8" Flute Length
- 4 1/8" Overall Length
- Heavy Duty High Speed Steel
- Treated
| Finish | Treated |
| Type | Fractional |
| Drill Size | 17/64 in |
| Drill Length Type | Jobber |
| Flute Length | 2 7/8 in |
| Size Type | Fractional, Equal Ends |
| Material | HSS |
| Point Angle | 135 ° |
| Drill Style | Standard Twist Drill |
| Overall Length | 4.125 in |
| Weight | 0.05 LB |

