- 9/32" Drill Size
- 2 15/16" Flute Length
- 4 1/4" Overall Length
- Heavy Duty High Speed Steel
- Treated
| Drill Length Type | Jobber |
| Material | HSS |
| Overall Length | 4.25 in |
| Finish | Treated |
| Drill Size | 9/32 in |
| Drill Style | Standard Twist Drill |
| Point Angle | 135 ° |
| Flute Length | 2 15/16 in |
| Size Type | Fractional, Equal Ends |
| Type | Fractional |
| Weight | 0.05 LB |

