- 5/16" Drill Size
- 3 3/16" Flute Length
- 4 1/2" Overall Length
- Heavy Duty High Speed Steel
- Treated
| Overall Length | 4.5 in |
| Drill Style | Standard Twist Drill |
| Point Angle | 135 ° |
| Size Type | Fractional, Equal Ends |
| Finish | Treated |
| Drill Length Type | Jobber |
| Flute Length | 3 3/16 in |
| Drill Size | 5/16 in |
| Type | Fractional |
| Material | HSS |
| Weight | 0.05 LB |

