- 23/64" Drill Size
- 3 1/2" Flute Length
- 4 7/8" Overall Length
- Heavy Duty High Speed Steel
- Treated
| Size Type | Fractional, Equal Ends |
| Drill Length Type | Jobber |
| Point Angle | 135 ° |
| Material | HSS |
| Drill Size | 23/64 in |
| Finish | Treated |
| Overall Length | 4.875 in |
| Flute Length | 3 1/2 in |
| Drill Style | Standard Twist Drill |
| Type | Fractional |
| Weight | 0.05 LB |

