- 3/8" Drill Size
- 3 5/8" Flute Length
- 5" Overall Length
- Heavy Duty High Speed Steel
- Treated
| Type | Fractional |
| Drill Style | Standard Twist Drill |
| Overall Length | 5 in |
| Drill Size | 3/8 in |
| Flute Length | 3 5/8 in |
| Size Type | Fractional, Equal Ends |
| Drill Length Type | Jobber |
| Finish | Treated |
| Material | HSS |
| Point Angle | 135 ° |
| Weight | 0.05 LB |

