- 25/64" Drill Size
- 3 3/4" Flute Length
- 5 1/8" Overall Length
- Heavy Duty High Speed Steel
- Treated
| Point Angle | 135 ° |
| Overall Length | 5.125 in |
| Size Type | Fractional, Equal Ends |
| Drill Length Type | Jobber |
| Finish | Treated |
| Material | HSS |
| Flute Length | 3 3/4 in |
| Type | Fractional |
| Drill Size | 25/64 in |
| Drill Style | Standard Twist Drill |
| Weight | 0.05 LB |

