- 13/32" Drill Size
- 3 7/8" Flute Length
- 5 1/4" Overall Length
- Heavy Duty High Speed Steel
- Treated
| Type | Fractional |
| Size Type | Fractional, Equal Ends |
| Material | HSS |
| Drill Style | Standard Twist Drill |
| Finish | Treated |
| Drill Length Type | Jobber |
| Drill Size | 13/32 in |
| Point Angle | 135 ° |
| Overall Length | 5.25 in |
| Flute Length | 3 7/8 in |
| Weight | 0.05 LB |

