- 29/64" Drill Size
- 4 3/16" Flute Length
- 5 5/8" Overall Length
- Heavy Duty High Speed Steel
- Treated
| Drill Length Type | Jobber |
| Flute Length | 4 3/16 in |
| Size Type | Fractional, Equal Ends |
| Point Angle | 135 ° |
| Drill Size | 29/64 in |
| Type | Fractional |
| Drill Style | Standard Twist Drill |
| Overall Length | 5.625 in |
| Material | HSS |
| Finish | Treated |
| Weight | 0.05 LB |

