- I Drill Size
- 2 7/8" Flute Length
- 4 1/8" Overall Length
- Heavy-Duty Cobalt
- Bronze
| Drill Length Type | Jobber |
| Type | Letter Size |
| Flute Length | 2 7/8 in |
| Finish | Bronze |
| Size Type | Letter |
| Overall Length | 4.125 in |
| Drill Size | I |
| Material | Cobalt |
| Drill Style | Standard Twist Drill |
| Point Angle | 135 ° |
| Weight | 0.05 LB |

