- 33/64" Drill Size
- 4 13/16" Flute Length
- 6 5/8" Overall Length
- High Speed Steel
- Treated
| Finish | Treated |
| Type | Fractional |
| Material | HSS |
| Point Angle | 118 ° |
| Flute Length | 4 13/16 in |
| Drill Style | Standard Twist Drill |
| Drill Length Type | Jobber |
| Size Type | Fractional, Equal Ends |
| Drill Size | 33/64 in |
| Overall Length | 6.625 in |
| Weight | 0.05 LB |

