- 21/32" Drill Size
- 5 3/16" Flute Length
- 7 1/8" Overall Length
- High Speed Steel
- Treated
| Drill Length Type | Jobber |
| Drill Style | Standard Twist Drill |
| Material | HSS |
| Flute Length | 5 3/16 in |
| Finish | Treated |
| Point Angle | 118 ° |
| Drill Size | 21/32 in |
| Size Type | Fractional, Equal Ends |
| Type | Fractional |
| Overall Length | 7.125 in |
| Weight | 0.05 LB |

