- L Drill Size
- 2 15/16" Flute Length
- 4 1/4" Overall Length
- High Speed Steel
- Treated
| Drill Length Type | Jobber |
| Flute Length | 2.9375 in |
| Drill Style | Standard Twist Drill |
| Material | HSS |
| Overall Length | 4.25 in |
| Drill Size | L |
| Size Type | Letter |
| Point Angle | 118 ° |
| Finish | Treated |
| Type | Letter Size |
| Weight | 0.05 LB |

