- Y Drill Size
- 3 7/8" Flute Length
- 5 1/4" Overall Length
- High Speed Steel
- Treated
| Drill Length Type | Jobber |
| Flute Length | 3 7/8 in |
| Finish | Treated |
| Material | HSS |
| Drill Style | Standard Twist Drill |
| Type | Letter Size |
| Overall Length | 5.25 in |
| Drill Size | Y |
| Size Type | Letter |
| Point Angle | 118 ° |
| Weight | 0.05 LB |

