- 1 Drill Size
- 2 5/8" Flute Length
- 3 7/8" Overall Length
- High Speed Steel
- Treated
| Size Type | Wire |
| Finish | Treated |
| Flute Length | 2 5/8 in |
| Overall Length | 3.875 in |
| Drill Length Type | Jobber |
| Material | HSS |
| Type | Wire Size |
| Drill Style | Standard Twist Drill |
| Point Angle | 118 ° |
| Drill Size | #1 |
| Weight | 0.05 LB |

